Shop All Bird Repellers
Bird Barrier
Bird Repellent Netting, 25 ft. L, 2.8 lb.
Mfr # n3-b110
Zoro # G4822977
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.8 lb
- Application Method Pre-Installed Cable System
- Overall Width 25 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # n3-b110
- Zoro # G4822977
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Mesh Net Size | 2 in |
Overall Length | 25 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 2.8 lb |
Application Method | Pre-Installed Cable System |
Color | Black |
Form | Net |
Material | Polyethylene |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Coverage | 625 sq ft |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 625 sq ft |
Bird Pressure | Heavy |
Targeted Animals | Large Birds, Pigeons, Seagulls |
Includes Mounting Hardware | Yes |
Features | Netting Attached to Pre-Installed Cable System |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Black, Mesh Net Size 2 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Large Birds, Pigeons, Seagulls, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blower and Batteries, 6.0Ah, 18V, Li-Ion (2724-20, 48-11-1862)
- MTD Dash-Upper Rmc (931-09942A)
- MAYNE Fairfield Decorative Brackets - White (2pk) (5856-W)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- BIRD BARRIER Bird Repellent, 7" L, Purple (td-av30)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- BIRD BARRIER Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12 (SL-5B80)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- Bird Barrier Bird Repellers