Shop All Bird Repellers
Bird Barrier
Bird Repellent Netting, 100 ftL, 35.05 lb.
Mfr # n1-b240
Zoro # G4823001
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 35.05 lb
- Color Black
- Mesh Net Size 3/4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # n1-b240
- Zoro # G4823001
- Country of Origin China
- Category Bird Repellers
Dimensions
Mesh Net Size | 3/4 in |
Overall Length | 100 ft |
Overall Width | 50 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 35.05 lb |
Color | Black |
Material | Polyethylene |
Form | Net |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Application Method | Pre-Installed Cable System |
Coverage | 5000 sq ft |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Includes Mounting Hardware | Yes |
Features | Netting Attached to Pre-Installed Cable System |
Coverage Area | 5,000 sq ft |
Targeted Animals | Birds |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 5,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 100 ft, Overall Width 50 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Large Square Smoker Cover, Antique Beige, 20"x19.5" (55-570-011501-00)
- SUMMIT CHEMICAL MOSQUITO CONTROL 20 POUND MOSQUITO 00119 (119-1)
- WEBER Weber Repl Igniter Kit (7629)
- AFTERMARKET 33354 Fuel Filter Fits Case/International Harvester 1060 1090 1160 1450 300C 35 (FIG70-0056)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- BIRD BARRIER Wire and Cord, 6" L, Black (tg-pc15)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- Bird Barrier Bird Repellers