Shop All Bird Repellers
Bird Barrier
Bird Repellent Net, StealthNet, 25x25 ft.
Mfr # N1-B110
Zoro # G6196163
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 5 lb
- Form Net
- Overall Width 25 ft
- For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # N1-B110
- Zoro # G6196163
- UPC # 669893531109
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Overall Length | 25 ft |
Mesh Net Size | 3/4 in |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 5 lb |
Form | Net |
For Use On | Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks |
Coverage | 625 sq ft |
Material | Polyethylene |
Color | Black |
Standards | NFPA 701 |
Product Type | Bird Repellent Netting |
Features | Netting Attached to Pre-Installed Cable System |
Targeted Animals | Birds |
Coverage Area | 625 sq ft |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Birds, Bird Pressure Heavy, Features Netting Attached to Pre-Installed Cable System, For Use On Beam Structures, Bridges, Buildings Facades, Courtyards, Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BALL TACTILE YUCK-E-MEDICINE ORANGE (111000089)
- DIGGERS Dog Toy Rope W/Tennis Bl (A03885)
- FANCY FELINE Brushed Copper diamond glass hummingbird feeder (FA142311)
- LIVING ACCENTS COCO LINER 30"" TROUGH (88598)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- Bird Barrier Bird Repellers