Shop All Bird Repellers
Bird Barrier
Bird Repellent Net, StealthNet, 14x100 ft.
Mfr # N7X-B120
Zoro # G6164331
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 9 lb
- For Use On All Bird Species
- Mesh Net Size 3/4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N7X-B120
- Zoro # G6164331
- UPC # 669893531116
- Country of Origin China
- Category Bird Repellers
Dimensions
Mesh Net Size | 3/4 in |
Overall Length | 100 ft |
Overall Width | 14 ft |
Details
Item | Bird Repellent Netting |
Used For | Bird Control |
Weight | 9 lb |
For Use On | All Bird Species |
Material | Polyethylene |
Coverage | 1400 sq ft |
Form | Net |
Color | Black |
Product Type | Bird Repellent Netting |
Coverage Area | 1,400 sq ft |
Targeted Animals | Birds |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,400 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 100 ft, Overall Width 14 ft, Targeted Animals Birds, For Use On All Bird Species, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHER EARTH Floressence Supplmnt 1Pt (HGC733940)
- TIMBER TUFF Tree Planting Dibble (TMW-73)
- FANCY FELINE Thistle 4 Port Brushed Copper (FA72416)
- KOHLER Clamp Dual Conduit (47 237 02-S)
- BIRD BARRIER Bird Repellent Netting, 75 ft.L, 31.65 lb. (n1-b230)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Original Bond, 10.2 oz. (HA-BB04)
- BIRD BARRIER Mist Net Kit, 28 ft. Poles (N8-MNK12)
- BIRD BARRIER Birdwire, Stainless Steel, 500 ft. (BW-W020)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- Bird Barrier Bird Repellers