Shop All Bird Repellers
Bird Barrier
Bird Repellent, Daddi Long Legs, 8 ft.
Mfr # DD-8000
Zoro # G6069786
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- For Use On Roofs
- Overall Length 8 ft
- Coverage 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # DD-8000
- Zoro # G6069786
- UPC # 669893440906
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 8 ft |
Overall Width | 8 ft |
Overall Height | 7 in |
Details
Item | Bird Repellent |
Used For | Bird Control |
Weight | 1 lb |
For Use On | Roofs |
Coverage | 8 ft |
Form | Wire |
Color | natural |
Application Method | Screwed to Surface |
Material | Stainless Steel |
Product Type | Bird Control Arms |
Bird Pressure | Light to Medium |
Arm Material | Stainless Steel |
Base Material | Plastic |
Targeted Birds | Pigeons, Seagulls |
Description
Bird Repellent, Targeted Birds Pigeons, Seagulls, Overall Length 8 ft, Overall Height 7 in, Overall Width 8 ft, Base Material Plastic, Arm Material Stainless Steel, Bird Pressure Light to Medium, For Use On Roofs, Product Type Bird Control Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-16X20)
- UNION TOOLS Snow Shovel, Poly Blade Material, 24" Blade Width (1630400)
- AP PRODUCTS AP Products 018-204 "D" Seal with PSA Tape - 1/2" x 3/8" x 50', White (018-204)
- A.R. NORTH AMERICA EXTension, 36" Wand, SSw/11"Grp 1/4"M (3930.08)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Crimps Ferrules, 5/32" L, Silver, PK100 (nc-n200)
- BIRD BARRIER Dryer Wall Vent 4" Flush Mount, White (SD-DV01)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- Bird Barrier Bird Repellers