Shop All Bird Repellers
Bird Barrier
Bird Repellent, Daddi Long Legs, 6 ft.
Mfr # DD-6000
Zoro # G6124483
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- Color natural
- Coverage 6 ft
- For Use On Roofs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # DD-6000
- Zoro # G6124483
- UPC # 669893440500
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 6 ft |
Overall Height | 7 in |
Overall Width | 6 ft |
Details
Item | Bird Repellent |
Used For | Bird Control |
Weight | 1 lb |
Color | natural |
Coverage | 6 ft |
For Use On | Roofs |
Application Method | Screwed to Surface |
Form | Wire |
Material | Stainless Steel |
Product Type | Bird Control Arms |
Targeted Birds | Pigeons, Seagulls |
Base Material | Plastic |
Bird Pressure | Light to Medium |
Arm Material | Stainless Steel |
Description
Bird Repellent, Targeted Birds Pigeons, Seagulls, Overall Length 6 ft, Overall Height 7 in, Overall Width 6 ft, Base Material Plastic, Arm Material Stainless Steel, Bird Pressure Light to Medium, For Use On Roofs, Product Type Bird Control Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Unloader Valve 758-133 For Fnpt Inlet/Outlet Valve Pressure Washer (758-133)
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- LOGO BRANDS Fresno State 9x9 Side Panel (140-48)
- A.R. NORTH AMERICA Kit Rail Low XW (AR2748)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD -B-GONE Bird B Gone Critter Shield Electronic Animal Yard Repeller (BI571240)
- Bird Barrier Bird Repellers