Shop All Bird Repellers
Bird Barrier
Bird Repellent Coils, Bird-Coil
Mfr # CO-CM40
Zoro # G6119127
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.85 lb
- Material Stainless Steel
- Overall Length 25 ft
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # CO-CM40
- Zoro # G6119127
- UPC # 669893710207
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 25 ft |
Overall Height | 4 in |
Overall Width | 4 in |
Coil Diameter | 4 in |
Details
Item | Bird Repellent Coils |
Used For | Bird Control |
Weight | 1.85 lb |
Material | Stainless Steel |
Includes | (2) End Posts, (23) Clips, (27) Self-Tapping Screws, 25 ft Coil |
Form | Coil |
For Use On | Pigeons and Other Large Birds |
Application Method | Clips are Glued or Screwed to any Surface |
Color | Natural |
Coverage | 25 ft |
Product Type | Bird Repellent Coils |
Surface Materials for Use With | Sheet Metal |
Number of Mounting Holes | 1 |
Includes Mounting Hardware | Yes |
Targeted Birds | Pigeons |
Description
Bird Repellent Coils, Material Stainless Steel, Coil Diameter 4 in, Targeted Birds Pigeons, Number of Mounting Holes 1, Product Type Bird Repellent Coils, For Use On Pigeons and Other Large Birds, Includes Mounting Hardware Yes, Overall Length 25 ft, Surface Materials for Use With Sheet Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 12" Not Battery Operated Gas Chain Saw (CS-2511T-12)
- UNIVERSAL FOREST GRADE STAKE 1X2X12 PK/24 (141048)
- CORONA TOOLS Corona RazorTOOTH 5 in. Carbon Steel Curved Pruning Saw (RS16020)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb15)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Red (ee-1wr)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- Bird Barrier Bird Repellers