Shop All Bird Repellers
Bird Barrier
Bird Repellent Coils, Bird-Coil, 25 ft.
Mfr # CO-CG40
Zoro # G6133154
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.85 lb
- Overall Length 25 ft
- Coverage 25 ft
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # CO-CG40
- Zoro # G6133154
- UPC # 669893710108
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 25 ft |
Overall Height | 4 in |
Overall Width | 4 in |
Coil Diameter | 4 in |
Details
Item | Bird Repellent Coils |
Used For | Bird Control |
Weight | 1.85 lb |
Coverage | 25 ft |
Material | Stainless Steel |
Application Method | Clips are Glued or Screwed to any Surface |
Includes | (1) Glue Tube, (2) End Posts, (23) Clips, 25 ft Coil |
For Use On | Pigeons and Other Large Birds |
Color | Natural |
Form | Coil |
Product Type | Bird Repellent Coils |
Number of Mounting Holes | 1 |
Targeted Birds | Pigeons |
Includes Mounting Hardware | Yes |
Description
Bird Repellent Coils, Material Stainless Steel, Coil Diameter 4 in, Targeted Birds Pigeons, Number of Mounting Holes 1, Product Type Bird Repellent Coils, For Use On Pigeons and Other Large Birds, Includes Mounting Hardware Yes, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Jam 7/16-20 (912-0240)
- KRAFT TOOL Heavy-Duty Cast Iron Dirt Tamper, 10"x10 (CC929)
- MTD Fitting-Hydraulic (737-04323)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- BIRD BARRIER Crimps Ferrules, 5/32" L, Silver, PK100 (nc-n200)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- BIRD-X Bird-X SE-PACK Scare-Eye Balloon Frighten Birds Away - 3 Pack (SE-PACK)
- Bird Barrier Bird Repellers