Shop All Bird Repellers
This Product is Discontinued
Bird Barrier
Bird Repellent, 5-1/2" L, Amber (Discontinued)
Mfr # cl-5000
Zoro # G7130160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Used For Bird Control
- Weight 9.05 lb.
- Overall Width 5-1/2"
- Cleaner Form Liquid
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # cl-5000
- Zoro # G7130160
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 5-1/2" |
Overall Length | 5-1/2" |
Overall Height | 12" |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Microbial Bird Droppping Cleaner, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 5 to 10 Parts Water, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Product Series Bird Barrier, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No, Net Weight 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.