Shop All Bird Repellers
Bird Barrier
Bird Flite Wide w/Bond (100ft)
Mfr # BP-F260
Zoro # G110866111
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Width 5 in
- Overall Length 100 ft
- Base Material Polycarbonate
- Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Vultures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BP-F260
- Zoro # G110866111
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Overall Length | 100 ft |
Details
Item | Bird Repellent Spikes |
Base Material | Polycarbonate |
Targeted Birds | Crows, Ducks, Geese, Pigeons, Seagulls, Vultures |
Spike Material | Stainless Steel |
Number of Mounting Holes | 6 |
Spike Color | Silver |
Product Type | Bird Repellent Spikes |
Description
Bird Flite Wide w/Bond (100ft)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- HONDA Air Filter (17210-ZE2-822)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- BIRD BARRIER Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12 (SL-5B80)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Daddi Long Leg Bird Deterrent, 2 ft. (DD-2000)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- Bird Barrier Bird Repellers