Shop All Bird Repellers
Bird-B-Gone
Stainless Steel Bird Spikes, 50'L x 8"W
Mfr # GPL2001-8-50
Zoro # G002694624
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 11
- Overall Width 19
- Overall Height 6.7
- Material Stainless Steel
- Length 25.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # GPL2001-8-50
- Zoro # G002694624
- UPC # 764176500183
- Country of Origin Unknown
- Category Bird Repellers
Dimensions
Outside Diameter | 11 |
Overall Width | 19 |
Overall Height | 6.7 |
Length | 25.25 |
Overall Length | 50' |
Details
Material | Stainless Steel |
Description
These long-lasting polycarbonate and Stainless Steel Bird Spikes are an easy, maintenance-free way to rid your property of pest birds and their messy waste. Repels all types of roosting birds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- IK SPRAYERS Air Connector Record With Cap (82676603)
- BEST GARDEN Aluminum 4-Way Connector Hose Shutoff Manifold (37094)
- ILC Replacement For CLUB CAR 101927101 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0KHE-5)
- BIRD-B-GONE Bird B Gone B44 MMSEB Scare Eye Balloon-1 Pk (B44 MMSEB)
- BIRD-B-GONE Brd Repel Spider Base (MMBSBB-SB)
- BIRD-B-GONE Bird B Gone BBG2000-7TAN-10 Tan Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7TAN/10)
- BIRD-B-GONE Stainless Steel Bird Spikes, 10'L x 8"W (GPL2001-8-10)
- BIRD-B-GONE MYLAR FLASHTAPE 1""X50' (MMFT-050)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Yellow (cl-7000)
- Bird-B-Gone Bird Repellers