Shop All Bird Repellers
Bird-B-Gone
Bird Chase Solar-Powered Sound Deterrent
Mfr # UR58
Zoro # G702694085
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 14
- Overall Length 14"
- Overall Width 12
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird-B-Gone
- MFR # UR58
- Zoro # G702694085
- UPC # 764176012129
- Country of Origin China
- Category Bird Repellers
Dimensions
Length | 14 |
Overall Length | 14" |
Overall Width | 12 |
Overall Height | 8 |
Outside Diameter | 5.95 |
Details
Material | Plastic |
Description
Birds won’t want to stick around when they hear the Bird Chase Solar-Powered Sound Deterrent. It clears open areas of nuisance birds by broadcasting 22 distress and predator calls every 10 min.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- SMITH PERFORMANCE SPRAYERS 1 gal. Electric Thermal Fogger (190443)
- ROUNDUP Non-Selective Weed Killer, 6.8 Lb. (ROUNDUP QUICKPRO)
- JT EATON Stick-Em Pro Series Glue Trap For Rodents and Snakes , 2PK (100P)
- BIRD-B-GONE Bird-B-Gone Bird Chase Super Sonic Sound Deterrent (MMIB50-PPIV)
- BIRD-B-GONE FLASHTAPE ROLL 2"" X 150' (MMAFT-SIL)
- BIRD-B-GONE Bird B Gone MMBS600SPN 360 Spinning Spider 6ft Diameter (MMBS600SPN)
- BIRD-B-GONE Bird B Gone MMBSBB-SB Sand Bag Boat Base - Blue Box (MMBSBB-SB)
- BIRD-B-GONE Reflect-A-Bird Deterrnt (RFLT-1)
- BIRD-B-GONE MYLAR FLASHTAPE 1""X50' (MMFT-050)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- Bird-B-Gone Bird Repellers