Shop All Bird Repellers
Bird-B-Gone
Bird B Gone UN-342 Garden Bird Netting 0.5 in. Mesh – Black
Mfr # UN-342
Zoro # G004112683
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # UN-342
- Zoro # G004112683
- UPC # 764176014055
- Country of Origin United States
- Category Bird Repellers
Description
Features
- Ultra Net Garden Bird Netting is lightweight bird netting made from durable, U.V. protected polypropylene.
- It is strong, lightweight, and made from FDA sanctioned resin.
- Once installed, Garden Bird Netting is virtually invisible.
- Garden Bird Netting can be used for berries, bushes, trees, gardens and other areas where birds might try to nest, including eaves, barns, garages, balconies, sheds and more.
- Installation of Ultra Net Garden Bird Netting will depend upon its intended use.
- For fruit trees, vegetable gardens, blueberry bushes and grape vines it is recommended that the netting be suspended over the plants to ensure that birds cannot reach the fruit through the netting.
- For over 20-years, Bird B Gone, Inc. has been an industry leader in commercial and residential bird control.
- Bird B Gone, Inc. has a devoted team of Bird Control Engineers with over 90 years of combined experience to help in all aspects of bird control.
- At Bird B Gone, Inc., it's more than just bird control, its faith, family and friends.
- Case of 4
- Color - Black
- Size - 14 ft. X 200 ft.
- Dimension - 11 L x 46 W x 11 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Swivel Wall-Mount, Silver (712107)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7102)
- AFTERMARKET S.40221 Seal, Felt (183021M2)
- BONIDE PRODUCTS Bonide Products Inc P-Bedbug Killer Ready To Use 1 Gallon (917203)
- BIRD-B-GONE Bird-B-Gone Bird Chase Super Sonic Sound Deterrent (MMIB50-PPIV)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- BIRD-B-GONE Bird B Gone MMBS800BT Bird Spider 8ft Diameter (MMBS800SBN)
- BIRD-B-GONE Bird B Gone MMBBG2001-3/50 3in - 50ft. Stainless Steel Bird Spikes (MMBBG2001-3/50)
- BIRD-B-GONE Bird-B-Gone Hawk Decoy (MMRTH1)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- Bird-B-Gone Bird Repellers