Shop All Bird Repellers
Bird-B-Gone
Bird B Gone MMBBG2001-3/50 3in - 50ft. Stainless Steel Bird Spikes
Mfr # MMBBG2001-3/50
Zoro # G004112522
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # MMBBG2001-3/50
- Zoro # G004112522
- UPC # 764176500138
- Country of Origin United States
- Category Bird Repellers
Description
Bird-B-Gone Stainless Steel Bird Spikes are an effective, humane solution for deterring large birds from landing in unwanted areas.
Birds cannot land on the un-even surface created by the spikes and will move on to a better spot. Bird-B-Gone spikes are sold in two foot sections, 50 feet per box and are available in a variety of widths to cover the surface to be treated.
Bird-B-Gone Stainless Steel Bird Spikes come in two-foot sections, 50 feet per box, and are made of stainless steel pins in a U.V. protected polycarbonate base.
The base of the spike strip is 1.5" wide and can be glued, nailed, or tied down to most surfaces.
Recommended by Architects, Contractors and Government Agencies.
Patented Bend and Crush Design for Permanent Installation.
Fits Any Contour - Can Bend 360 Degrees.
Will Not Cut or Injure the Installer.
Longest Guarantee - 10 Years..
Install with Screws or Adhesive..
Size: 3" - 50ft.
Birds cannot land on the un-even surface created by the spikes and will move on to a better spot. Bird-B-Gone spikes are sold in two foot sections, 50 feet per box and are available in a variety of widths to cover the surface to be treated.
Bird-B-Gone Stainless Steel Bird Spikes come in two-foot sections, 50 feet per box, and are made of stainless steel pins in a U.V. protected polycarbonate base.
The base of the spike strip is 1.5" wide and can be glued, nailed, or tied down to most surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- OREGON Gatorline Square Trimmer Line, .155" by 21", Precut, Tube of 24Pcs (19-003)
- ZORO SELECT Adjustable Nozzle Holder, Brass, 3650 psi (4050402000)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- BIRD-B-GONE Bird B Gone BBG2000-7TAN-10 Tan Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7TAN/10)
- BIRD-B-GONE BIRD SPIKE 5"" SS 20 CT. (MM2001-5/20)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- BIRD-B-GONE Bird B Gone UN-342 Garden Bird Netting 0.5 in. Mesh – Black (UN-342)
- BIRD-B-GONE MYLAR FLASHTAPE 1""X50' (MMFT-050)
- Bird-B-Gone Bird Repellers