Shop All Bird Repellers
Bird-B-Gone
Bird B Gone MMBBG2000-5/50 5in - 50ft. Plastic Bird Spike
Mfr # MMBBG2000-5/50
Zoro # G504112626
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # MMBBG2000-5/50
- Zoro # G504112626
- UPC # 764176500053
- Country of Origin United States
- Category Bird Repellers
Description
Bird-B-Gone Polycarbonate Bird Spikes are an effective, humane solution for deterring large birds from landing in unwanted areas.
Birds cannot land on the un-even surface created by the spikes and will move on. Bird-B-Gone spikes are sold in two foot sections, 50 feet per box and are available in a variety of colors and widths.
Bird-B-Gone Polycarbonate Bird Spikes are used to prevent large birds from landing on flat or curved surfaces.
Birds cannot land on the un-even surface created by the spikes and will move on to a better spot.
Bird-B-Gone Polycarbonate Bird Spikes come in two foot sections, 50 feet per box, and are made from a U.V. protected polycarbonate plastic.
The base of the spike strip is 1.5" wide and can be glued, screwed, or tied down to most surfaces. Bird-B-Gone Polycarbonate Bird Spikes are offered in a variety of colors including crystal clear, brick red, light grey, brown, black, white and tan.
Lowest cost bird spike.
Humane, will not harm birds.
Virtually Invisible.
GSA Approved.
Longest Guarantee - 5 Years.
Glue Trough on base of spike allows for fast and easy application.
Will not cut or injure installer.
Non-Conductive. Will Not Interfere with Electrical or Communication and Transmissions.
U.V. Protected / Sun and Weather Proof - Not Affected by Extreme Temperatures (+310°F to -200°F).
Birds cannot land on the un-even surface created by the spikes and will move on. Bird-B-Gone spikes are sold in two foot sections, 50 feet per box and are available in a variety of colors and widths.
Bird-B-Gone Polycarbonate Bird Spikes are used to prevent large birds from landing on flat or curved surfaces.
Birds cannot land on the un-even surface created by the spikes and will move on to a better spot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- BRIGGS & STRATTON Exhaust Gasket (690970)
- BOSMERE Permanent Metal Plant Markers (K436)
- DROLL YANKEES Ruby Sipper Window Hummingbird Feeder (RS-3WC)
- BIRD-B-GONE Reflect-A-Bird Deterrnt (RFLT-1)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- BIRD-B-GONE Bird B Gone MMBS600SPN 360 Spinning Spider 6ft Diameter (MMBS600SPN)
- BIRD-B-GONE Bird-B-Gone Bird Chase Super Sonic Sound Deterrent (MMIB50-PPII)
- BIRD-B-GONE Bird B Gone MMSED-5 Diverters - Pack of 5 (MMSED-5)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- Bird-B-Gone Bird Repellers