Shop All Animal Repellents & Traps
Bird-B-Gone
Bird B Gone Inc. BBGMMRTH1 Bird-B-Gone Hawk
Mfr # BBGMMRTH1
Zoro # G604131985
$44.99
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
- Brand Bird-B-Gone
- MFR # BBGMMRTH1
- Zoro # G604131985
- UPC # 764176080036
- Country of Origin China
- Category Animal Repellents & Traps
Description
Bird-B-Gone Hawk is a scarecrow decoy that looks just like a real hawk: Large orange eyes tilted head and hand-painted body details. The thick base lets the predator bird hawk stand a little taller to scare away garden pests like birds rodents squirrels rabbits etc.
Pest control without chemicals: Safe and environmentally friendly the hawk lasts for years. Use the eyelet on the head to hand it from a tree or under the roofline of your home. Mount on a pole using the molded in pilot hole on the base. Or fill with sand and put on your patio or in the garden.
Dimensions: 8" x 8" x 17".
Pest control without chemicals: Safe and environmentally friendly the hawk lasts for years. Use the eyelet on the head to hand it from a tree or under the roofline of your home. Mount on a pole using the molded in pilot hole on the base. Or fill with sand and put on your patio or in the garden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, White, Polyethylene (CT-504-50X100)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Tan Triangle (SHSTAN-121217-X)
- TEEJET TriggerJet Spray Gun (50800-21-AL-406)
- FLOWTRON 80W Electronic Fly/Insect Stun Killer (FC4700)
- BIRD-B-GONE Bird B Gone 1ft. X 50ft. Animal Repellent Flash Tape Roll MMFT-050 (7300411)
- KNESS STICK-ALL MOUSE GLUE TRAP, 4PK (106-0-013)
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- YARD Gard Armadillo Deterrent Dry Pellet (20lb) (Dry Pellet #YG010201)
- DUKE Coil Spring Trap #3 (0500)
- VICTOR Trap Mouse Tray Quickset (M137)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Gopher & Mole Bait Applicator GBA-1 (7138878)
- Bird-B-Gone Animal Repellents & Traps