Shop All Bird Repellers
Bird-B-Gone
Bird B Gone BBG2000-7BLK-24 Black Plastic Bird Spike - 24 ft. x 7 in.
Mfr # BBG2000-7BLK/24
Zoro # G004112843
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # BBG2000-7BLK/24
- Zoro # G004112843
- UPC # 764176150173
- Country of Origin United States
- Category Bird Repellers
Description
Features
- Keep birds from landing and roosting in unwanted areas with Bird B Gone Plastic Bird Spikes
- Bird spikes are an effective, humane and cost-effective bird control solution that will not harm birds.
- Bird B Gone Plastic Bird Spikes are ready to use and easy to install.
- No assembly required.
- Each bird spike strip comes pre-assembled in two foot sections and can be glued, screwed, or tied down.
- Virtually invisible, Bird Spikes are ideal for use on ledges, rooflines, parapet walls, eaves, I-beams, windowsills, light posts, signs, and more.
- The patented Bird B Gone Plastic Bird Spike design is made from a non-conductive U.V. protected polycarbonate plastic that is not affected by extreme temperatures and will not break.
- All Bird B Gone bird spikes are manufactured by Bird B Gone, Inc. in the United States.
- For over 20-years, Bird B Gone, Inc. has been an industry leader in commercial/residential bird control and has a devoted team of Bird Control Engineers with over 90 years of combined experience to help support their customers in all aspects of bird control.
- Color - Black Plastic
- Size - 24 ft. x 7 in.
- Dimension - 25 L x 7 W x 7 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 2.5 Gallon By Bare Ground (TP-2.5G)
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- BIRD-B-GONE Polycarbonate Bird Spikes (GPL2000-5CLR-10)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- BIRD-B-GONE BIRD SPIKE 5"" SS 20 CT. (MM2001-5/20)
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- BIRD-B-GONE Bird-B-Gone Hawk Decoy (MMRTH1)
- BIRD BARRIER AMERICA , INC. Bird Barrier Eagle Eye Solar Powered Bird Deterrent Kit, Gold - (EE-1SG)
- Bird-B-Gone Bird Repellers