Shop All Bird Repellers
Bird-B-Gone
Bird B Gone BBG2000-7-GRY Light Grey Plastic Bird Spike - 50 ft. x 7 in.
Mfr # BBG2000-7-GRY
Zoro # G504112909
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-B-Gone
- MFR # BBG2000-7-GRY
- Zoro # G504112909
- UPC # 764176150234
- Country of Origin United States
- Category Bird Repellers
Description
Features
- Keep birds from landing and roosting in unwanted areas with Bird B Gone Plastic Bird Spikes
- Bird spikes are an effective, humane and cost-effective bird control solution that will not harm birds.
- Bird B Gone Plastic Bird Spikes are ready to use and easy to install.
- No assembly required.
- Each bird spike strip comes pre-assembled in two foot sections and can be glued, screwed, or tied down.
- Virtually invisible, Bird Spikes are ideal for use on ledges, rooflines, parapet walls, eaves, I-beams, windowsills, light posts, signs, and more.
- The patented Bird B Gone Plastic Bird Spike design is made from a non-conductive U.V. protected polycarbonate plastic that is not affected by extreme temperatures and will not break.
- All Bird B Gone bird spikes are manufactured by Bird B Gone, Inc. in the United States.
- For over 20-years, Bird B Gone, Inc. has been an industry leader in commercial/residential bird control and has a devoted team of Bird Control Engineers with over 90 years of combined experience to help support their customers in all aspects of bird control.
- Color - Light Grey
- Size - 50 ft. x 7 in.
- Dimension - 26 L x 11 W x 16 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (5 of 692519) (4232)
- PF HARRIS Roach Killer Rtu 32Oz (HRS-32)
- MARSH ALLEN GRILL BRAIZER 12"" MARSH (5)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- BIRD-B-GONE Bird B Gone MMBBG2001-3/50 3in - 50ft. Stainless Steel Bird Spikes (MMBBG2001-3/50)
- BIRD-B-GONE Bird B Gone Inc. B44 MMRTH1X Bird B Gone Hawk Decoy (B44 MMRTH1X)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- BIRD-B-GONE Bird B Gone MMBS800BT Bird Spider 8ft Diameter (MMBS800SBN)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- Bird-B-Gone Bird Repellers