Shop All Conductive & Non-Conductive Mats
Bircher Reglomat
Safety Switch Mat 36" x 42" Black
Mfr # CESM-21CB-3642
Zoro # G205856812
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bircher Reglomat
- MFR # CESM-21CB-3642
- Zoro # G205856812
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Description
Bircher reglomat cesm-21cb-2430 safety switch mat 24" x 30" black durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from bircher reglomat. for protection of people around machinery, robots and other hazardous areas. when a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. may also be used as a signal mat for activation of a device or counter through presence detection. features: molded, totally sealed design is water resistant nema 4 (ip67) protection class meets pl e, safety cat 3 acc. To en iso 13849, test acc. To en iso 13856-1 when used with safety controller easy to install two-wire fail-safe connection is achieved when used with bircher reglomat safety controller & resistor (resistor supplied complimentary) can also be wired as a four-wire system each mat supplied with two 12 foot 2 x 20 awg wire leads inside 5 awg pvc jacket, exiting the middle of the longer side of the mat mat is black with non-skid diamond surface pattern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Amber Anti-Fog (S1103SGAF)
- CONDOR Leather Gloves, Gauntlet, S, PR (2MDC8)
- ANSELL Glove Bag, 18In, White, Canvas, Belt Clip (96-001)
- LAKELAND Micromax Ns Shoe Cover, White, XL, PK400 (CTL901-L/XL)
- BIRCHER REGLOMAT Bircher Reglomat CESM-21CB-3660 Safety Switch Mat 36" x 60" Black (CESM-21CB-3660)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 42" Black (CESM-21CB-2442)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 36" Black (CESM-21CB-3036)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 36" Black (CESM-21CB-2436)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- Bircher Reglomat Floor Mats