Shop All Conductive & Non-Conductive Mats
Bircher Reglomat
Safety Switch Mat 24" x 36" Black
Mfr # CESM-21CB-2436
Zoro # G404950632
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bircher Reglomat
- MFR # CESM-21CB-2436
- Zoro # G404950632
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Description
Bircher reglomat cesm-21cb-2430 safety switch mat 24" x 30" black durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from bircher reglomat. for protection of people around machinery, robots and other hazardous areas. when a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. may also be used as a signal mat for activation of a device or counter through presence detection. features: molded, totally sealed design is water resistant nema 4 (ip67) protection class meets pl e, safety cat 3 acc. To en iso 13849, test acc. To en iso 13856-1 when used with safety controller easy to install two-wire fail-safe connection is achieved when used with bircher reglomat safety controller & resistor (resistor supplied complimentary) can also be wired as a four-wire system each mat supplied with two 12 foot 2 x 20 awg wire leads inside 5 awg pvc jacket, exiting the middle of the longer side of the mat mat is black with non-skid diamond surface pattern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 36" Black (CESM-21CB-3036)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 42" Black (CESM-21CB-2442)
- BIRCHER REGLOMAT Safety Switch Mat 36" x 36" Black (CESM-21CB-3636)
- BIRCHER REGLOMAT Safety Switch Mat 30" x 30" Black (CESM-21CB-3030)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- Bircher Reglomat Conductive & Non-Conductive Mats