Shop All Replacement Sensors
This Product is Discontinued
Biosystems
Replacement Sensor, Oxygen (Discontinued)
Mfr # 54-49-90
Zoro # G5879797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Detects Oxygen
- Sensor Range 0 to 25% Vol
- Resolution 0.1%
- Temp. Range -5 Degrees to 122 Degrees F
- For Use With Mfr. No. 54-48-314A, 54-48-314N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Biosystems
- MFR # 54-49-90
- Zoro # G5879797
- Country of Origin Multiple
- Category Replacement Sensors
Details
Detects | Oxygen |
Sensor Range | 0 to 25% Vol |
Resolution | 0.1% |
Temp. Range | -5 Degrees to 122 Degrees F |
For Use With | Mfr. No. 54-48-314A, 54-48-314N |
Industry Type | Healthcare |
Item | Replacement Sensor |
Chemical Formula | O2 |
Sensor Type | O2 |
Gas Type | O2 |
Description
Replacement Sensor, Sensor Type O2, Resolution 0.1 Percent, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.