Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Tissue-Tearor, 1.0ml-1L
Mfr # 985373
Zoro # G204969285
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 985373
- Zoro # G204969285
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 5 in |
Width | 14 in |
Description
The Tissue-Tearor rapidly homogenizes, disperses, and emulsifies samples in aqueous liquids. Produces a high frequency mechanical action that shears and disintegrates tissue samples in 10-30 seconds. Samples can be processed directly in test tubes to prevent loss. This instrument is designed for use with aqueous liquids only. It is not to be used with flammable liquids.Supplied complete with motor, stainless steel probe and storage stand. Practical Working Range: 0.5-5.0 ml Probe Diameter: 4.5 (mm) Working Probe Length: 4.8 (cm)
Speed: 5,000 to 30,000 rpm, variable Loading: 4.0-9 amps Electrical Req.: 11 5VAC/DC, 50/60Hz. Weight: 14 ouncesShipping Weight: 4.0001 lbs
Shipping Dimensions: 14.00 x 5.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Speed: 5,000 to 30,000 rpm, variable Loading: 4.0-9 amps Electrical Req.: 11 5VAC/DC, 50/60Hz. Weight: 14 ouncesShipping Weight: 4.0001 lbs
Shipping Dimensions: 14.00 x 5.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SYNTHWARE FLASK, SOLVENT TRANSFER/STORAGE, 24/40, 500mL, 0-4mm. (F484500)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- Biospec Products Homogenizers & Ultrasonic Processors