Shop All Homogenizers & Ultrasonic Processors
Biospec Products
SprialPestle Grinding Beads, 50ml
Mfr # 299017GB
Zoro # G504969169
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 299017GB
- Zoro # G504969169
- Country of Origin Germany
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 1.5 in |
Height | 5 in |
Description
Grinding Beads are ideal for quickly and efficiently homogenizing samples in micro-tubes. When used with SpiralPestle Grinder - beads allow optimum cell lysis of culture cells, small tissue samples, and other soft solids. Adding up to 0.1 ml Grinding Beads to a sample and using the SpiralPestle Grinder enhances disruption results in a 1.5 ml micro-tube.Optional BioVortexer facilitates faster results and efficiency. Combining SpiralPestle Grinder, Beads and BioVortexer greatly increases rotational speed and mechanical dispersement of samples.Homogenize and grind samplesAllow optimum cell lysis of tissues and microorganismsConvenient
Shipping Weight: 0.5 lbs
Shipping Dimensions: 1.50 x 5.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 1.50 x 5.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- SCIENTIFIC INDUSTRIES Bead Genie Bead Beater (155566)
- Biospec Products Homogenizers & Ultrasonic Processors