Biospec Products

SpiralPestle Grinder


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 10 in
  • Width 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Width 8 in

Description

Unique features screw-like pestle to homogenize culture cells, small tissue samples, centrifugal pellets, precipitates and other soft solids. actively rotates and conveniently draws 10-100 mg of sample suspended in 200-500ul of extraction solution downward to bottom of 1.5 ml conical micro-tubes.Ideal pestle disperses soft plant or animal tissues quickly and effectively by macerating and mechanically dispersing samples between the wall of the pestle and micro-tube. Adding glass grinding beads can further enhance sample grinding and its recommended for efficient cell lysis of tissues and microorganisms. Suppied 100 each (pestle and 1.5 ml micro-tube) plus black rubber coupler for use with BioVortexer.Unique spiral designHomogenizes cells and tissuesDisperses pellets, precipitates, and soft solidsAutoclavable Polypropylene
Shipping Weight: 0.5501 lbs
Shipping Dimensions: 8.00 x 10.00 x 2.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.