Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Replacement Stainless Steel Chamber for Beadbeater
Mfr # 141814
Zoro # G004969232
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141814
- Zoro # G004969232
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 4 in |
Width | 4 in |
Description
A BeadBeater large chamber made of stainless steel. The metal walls offer much better heat transfer than walls of the standard polycarbonate large chamber.Net capacity is 350ml with a working volume of 150-200 ml of cell suspension. Strongly recommended for preparations requiring superior cooling during the homogenization process. This chamber is used with the standard rotor assembly and ice-water jacket included with a BeadBeater.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- OMNI INTERNATIONAL Generator Probe, Size 10 x 115mm (G10-115)
- Biospec Products Homogenizers & Ultrasonic Processors