Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Multisample Bio-Pulverizer w/ 12 Pestles
Mfr # 141275
Zoro # G804969265
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141275
- Zoro # G804969265
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 7.5 in |
Width | 14 in |
Description
Process up to 12 samples using the MultiSample Bio-Pulverizer. Cryogenic frozen tissue is turned into fine powder and ready for analysis. Place tissue into pre-chilled chamber, insert pestle and strike with a hammer. The compression force of the pestle instantly turns brittle tissue fine powder.Manufactured of corrosion proof stainless steel for easy cleaning. Supplied with 12 pestles, 12 chamber wells and hammer.
Tissue capacity per well: 10 - 100mg Well Dimensions: 1.0 cm x 1.1 cm deepShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 7.50 x 4.50
Research or further manufacturing use only, not for food or drug use.
Tissue capacity per well: 10 - 100mg Well Dimensions: 1.0 cm x 1.1 cm deepShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 7.50 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Turbidity Calibration Solution 0 NTU (LUTU-0NTU)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Biospec Products Homogenizers & Ultrasonic Processors