Biospec Products

Mini BeadBeater 24 Disruptor


product price: $6,818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 20.11 in
  • Width 12.11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20.11 in
Width 12.11 in

Description

Mini-Beadbeaters feature distinct advantages over competitive models including affordability, disruption speed, recovery efficiency, proven reliability and maximum performance. These instruments are specifically designed for the safe and efficient disrupting of microbial cells and plant or animal tissue. The use of disposable screw cap micro-tubes and beads provides a sealed system that eliminates the possibility of sample cross contamination. Three specific models are featured to accommodate most laboratory requirements for high efficiency cell disruption. Mini-Bead Beaters will provide many years of trouble free performance with virtually maintenance free operation.
Tube Size: 0.5 ml, 1.5 ml, 2.0 ml Screw Cap Tube Tube Capacity: 4 - 24 micro-tubes Shaking Speed: Variable: 2000 - 3450 Strokes/minute Timer: 0 - 5 minute Digital Touchpad with auto restart Cycle Delay Time: none required Safety Feature: Sealed system with safety cover, Auto shut-off when open Dimensions: 10 x 18 x 12 inches Weight: 50 pounds Electrical Requirements: 120 VAC, 7.5 Amp, 60 Hz Shipping Weight: 50 lbs
Shipping Dimensions: 12.11 x 20.11 x 14.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.