Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Micro-Tubes w/ Caps, Stainless Steel, 1.8ml, 100/PK
Mfr # 163280
Zoro # G404969337
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 163280
- Zoro # G404969337
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 6 in |
Height | 9.5 in |
Description
Stainless Steel Microvials have the same outer dimensions and weight as standard 2 ml microvials. They can be sealed with polyethylene flange caps, silicone rubber stopper caps or crimped septa caps.The thin wall, stainless steel body the microvial gives 10X better heat transfer than plastic microvials. This makes possible much faster temperature cycles when using PCR thermo cyclers and having shorter cooling intervals in an ice/water bath when following a protocol that requires periodic cooling during cell disruption.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 9.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 9.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX / APV Homogenizer Poppet Valve (J035853)
- Biospec Products Homogenizers & Ultrasonic Processors