Biospec Products

DuelingSyringes Tissue Disperser w/Screen, 5 Sets


product price: $98.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 6 in
  • Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6 in
Height 4 in

Description

Unique DuelingSyringes are designed to disperse tissues using a low shear method to recover intact, viable cells for soft tissues (brain, liver, muscle). Ideal for isolation of high quality intacellular organelles. DuelingSyringes offer a faster and gentler method of processing small soft tissue samples.Tissue Dispenser features a pair of 1 ml syringes that are connected together via their Luer connections. One syringe is embedded with a 500μm stainless steel screen of low shear samples dispersion. Easy to use - Load tissue into sample syringe (embedded with screen), add 0.3-1ml dispersion media (buffer, growth media) into receiving syringe, reconnect syringes and push sample back and forth from syringe to syringe. Forcing sample by manual pushing of syringe plungers is more effective than classic "syringe-needle-syringe" method of tissue dispersion since it requires less effort and fewer passes between syringes.Embedded screen allows low shear dispersionConvenient for soft tissuesGentle sample processing
Shipping Weight: 0.05 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.