Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Skin/Plant, 2.3mm, Zirconia/Silica, 3.7 g/cc, 454 gm
Mfr # 9838
Zoro # G504969183
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 9838
- Zoro # G504969183
- Country of Origin France
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 2 in |
Height | 7.25 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Skin/Plant Bead Size: 2.3mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Sample: for Skin/Plant Bead Size: 2.3mm Diameter Bead Material: Zirconia/Silica Density: 3.7 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.25 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- AQUAPHOENIX SCIENTIFIC Bromphenol Blue Indicator, 0.1 Prcnt, 60mL (BB4880-B)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- Biospec Products Homogenizers & Ultrasonic Processors