Biospec Products

Disruption Beads for Fibrous Plant, 3.2mm, Chrome Steel, 7.9 g/cc, 454 gm


product price: $74.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 5.25 in
  • Width 2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5.25 in
Width 2 in

Description

Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Fibrous Plant Tissue Bead Size: 3.2mm Diameter Bead Material: Chrome Steel Density: 7.9 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 5.25 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.