Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm
Mfr # 9830
Zoro # G404969283
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 9830
- Zoro # G404969283
- Country of Origin Germany
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 2.5 in |
Height | 7.5 in |
Description
Disruption Beads for homogenizing, grinding and disintegrating biological samples using a BeadBeater and screw cap micro-tube.Beads are unwashed and should be washed prior to using.
Sample: for Bacteria Bead Size: 0.1mm Diameter Bead Material: Glass Density: 2.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.50 x 7.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Sample: for Bacteria Bead Size: 0.1mm Diameter Bead Material: Glass Density: 2.5 Grams per Cubic Centimeter Supplied in 1 pound bottlesShipping Weight: 1 lbs
Shipping Dimensions: 2.50 x 7.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- SPX / APV Flat Gasket, PK12 (J802600)
- Biospec Products Homogenizers & Ultrasonic Processors