Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter
Mfr # 141425
Zoro # G204969292
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141425
- Zoro # G204969292
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 5 in |
Width | 4.5 in |
Description
Replacement or additional pestle for Cryo-Cup Grinder.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 5.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 5.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- Biospec Products Homogenizers & Ultrasonic Processors