Shop All Test Equipment Accessories
Biospec Products
BioVortexer, with 100 2 in. stirring rods
Mfr # 1083MC
Zoro # G7391896
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 1083MC
- Zoro # G7391896
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | BioVortexer,with 100 2" stirring rod |
Description
BioVortexer,with 100 2 In. stirring rod
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- GOGREEN GoGreen Power, 12/3 2' 3-Outlet Heavy Duty Extension Cord, GG-15302, Lighted End (GG-15302)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- JONARD TOOLS Fiber Optic Polishing Work Mat, 22 x 14 (FWM-2214)
- THERMO SCIENTIFIC NALGENE Nalgene Economy Griffin Beaker, Low-Form, PPCO, 100 mL (1205-0100)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- DICOR Dicor DCR551LST-1 Non - Sag Non - Leveling Lap Sealant -Tan (DCR551LST-1)
- FASCINATIONS USS MILLNM FALCON3D MODL (MMS251)
- JONARD TOOLS Duct Kit (TK-268)
- Biospec Products Test Equipment Accessories