Biospec Products

BioVortexer w/ 100 Stirring Rods


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3.75 in
  • Width 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.75 in
Width 6 in

Description

The BioVortexer is a lightweight, battery powered unit designed to be used with microcentrifuge tubes. Centrifugal pellets, precipitates and other solids are completely dispersed in seconds by a combination of mechanical and vortex action. A new polypropylene stir rod is used with each sample. A practical alternative to conventional vortex mixer for mixing and dispersing samples, the BioVortexer is faster, less tedious and safer. Take the BioVortexer to the sample instead of the sample to the mixer. Disposable stirring rods are used to eliminate cross-contamination from sample to sample.
Powered by 2 AA batteries, included Package includes 100 disposable stirring rods. Shipping Weight: 0.3201 lbs
Shipping Dimensions: 6.00 x 3.75 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.