Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Bio-Pulverizer, 0.1-1.0gm
Mfr # 141286
Zoro # G104969248
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141286
- Zoro # G104969248
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 4.25 in |
Width | 14 in |
Description
Bio-Pulverizer instrument turns cryogenic frozen tissue into fine powder ready for analysis. This ''freeze-fracture'' method processes difficult to digest tissue such as skin cartilage, cornea, hair, nails and fresh bone. Also effective for extracting temperature labile metabolites, proteins and nucleic acids from soft tissue. Place frozen tissue into pre-chilled chamber, insert pestle and strike with a hammer. The compression force of the pestle instantly turns brittle tissue into fine powder. Powdered tissue transfers easily without loss by inverting unit over a test tube.
Well dimensions: 3.1 cm x 3.8 cm deepShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 4.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Well dimensions: 3.1 cm x 3.8 cm deepShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.00 x 4.25 x 5.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-105)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- EZRED DEF HYDROMETER (EZSP110)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Multisample Bio-Pulverizer w/ 12 Pestles (141275)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- Biospec Products Homogenizers & Ultrasonic Processors