Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Beadbeater, 1.0mm
Mfr # 141812-C
Zoro # G204969216
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Biospec Products
- MFR # 141812-C
- Zoro # G204969216
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16 in |
Width | 16 in |
Description
Unique BeadBeater provides a safe and efficient method for disrupting cell and tissue samples. Designed for sample quantities up to 100 g (wet weight) in 200 ml of medium. Ideal for grinding and homogenizing cells and difficult to digest samples. Unit features a Teflon rotor that creates a shearing action using minute glass beads. Cells can be 90% disrupted in less than three minutes. Supplied complete with 350 ml polycarbonate chamber, one pound of glass beads (1.0 mm), motor base, ice-water jacket and instructions.Optional small chambers are available for use with reduced sample volumes. Chambers have a working volume of 15ml and 50ml and a maximum sample size of 7g and 12g respectively.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 22.0462 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 22.0462 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- SPX Ring Packing Adjusting Bronze (J027853)
- Biospec Products Homogenizers & Ultrasonic Processors