Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Beadbeater, 0.1mm
Mfr # 141812-A
Zoro # G704969297
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141812-A
- Zoro # G704969297
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 16 in |
Height | 16 in |
Description
Unique BeadBeater provides a safe and efficient method for disrupting cell and tissue samples. Designed for sample quantities up to 100 g (wet weight) in 200 ml of medium. Ideal for grinding and homogenizing cells and difficult to digest samples. Unit features a Teflon rotor that creates a shearing action using minute glass beads. Cells can be 90% disrupted in less than three minutes. Supplied complete with 350 ml polycarbonate chamber, one pound of glass beads (0.1 mm), motor base, ice-water jacket and instructions. Optional small chambers are available for use with reduced sample volumes. Chambers have a working volume of 15ml and 50ml and a maximum sample size of 7g and 12g respectively.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 22.0462 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Working Volume: 200 ml Total Volume: 350 ml Motor: 0.43 HP, single speed Weight: 10 Pounds Electrical Req.: 115 VAC, 50 Hz, 840 wattsShipping Weight: 22.0462 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, TK, 1 Drop - 25 Ppm/2mL (TK3345-Z)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- Biospec Products Homogenizers & Ultrasonic Processors