Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Bead Beater, Small Stainless Steel Chamber, 50ml
Mfr # 141816
Zoro # G804969319
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141816
- Zoro # G804969319
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 4 in |
Width | 2.75 in |
Description
These chambers have working volumes (i.e., cells plus buffer) of 50 ml and a maximum sample size of 12g. The chambers are made of stainless steel and polypropylene plastic and can be autoclaved, if desired. The small chambers fit inside the standard 350 ml BeadBeater polycarbonate chamber. The latter may be filled with crushed ice and water and to help keep the sample cold.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.75 x 4.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.75 x 4.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- BIOSPEC PRODUCTS Disruption Beads for Skin/Plant, 2.0mm, Zirconia/Silica, 5.5 g/cc, 454 Grams (9837)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Glass, 2.5 g/cc, 454 gm (9830)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- Biospec Products Homogenizers & Ultrasonic Processors