Shop All Homogenizers & Ultrasonic Processors
Biospec Products
Bead Beater, Small Stainless Steel Chamber, 15ml
Mfr # 141815
Zoro # G204969209
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biospec Products
- MFR # 141815
- Zoro # G204969209
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 3.75 in |
Width | 2.75 in |
Description
Chambers have working volumes (i.e., cells plus buffer) of 15 ml and a maximum sample size of 7g. The chambers are made of stainless steel and polypropylene plastic and can be autoclaved, if desired. The small chambers fit inside the standard 350 ml BeadBeater polycarbonate chamber. The latter may be filled with crushed ice and water and to help keep the sample cold.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- LW SCIENTIFIC Blood Rocker, 24 CPM, 16 Tube (MXL-BLF7-16T1)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- SPX / APV Flat Gasket, PK12 (J802600)
- Biospec Products Homogenizers & Ultrasonic Processors