Shop All Ear Plugs
Biosoft
Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Blue, 100 PK
Mfr # BSF-D
Zoro # G610988597
product price: $50.49
/pk 100, $0.50/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Cord Options Corded
- Earplug Shape Bullet
- Noise Reduction Rating 32 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Reusability | Disposable |
Earplug Material | Foam |
Item | Earplugs |
Cord Options | Corded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Blue |
Pairs Per Package | 100 |
Insertion Method | Roll-Down |
Cord Color | Blue |
Metal Detectable | Yes |
Earplug Packaging | Bag Wrapped Pair |
Cord Material | Plastic |
Standards | USDA Certified |
Description
Earplugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Not Applicable, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Not Applicable, Cord Material Plastic, Band Material Not Applicable, Cord Color Blue, Standards USDA Certified, Pairs per Package 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size XL (SV51B-2ZOM-XL)
- ABUS Lockout Padlock, Key Alike, Blue Body (13063)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09020)
- HONEYWELL Disposable Ear Plug Dispenser, Contoured-T Shape, 32 dB, 2000 PK (LL-LS4-REFILL)
- SAS SAFETY CORDED SILICONE EAR PLUGS w/CASE (SA6112)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- PYRAMEX Earplugs Disposable Uncorded 200 / Box (DP1000)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- Biosoft Hearing Protection