Shop All Chemical Neutralizers
Biorem-2000
Solidifier, Liquid, Pail Container, 5 gal.
Mfr # 8608-005
Zoro # G4446797
original price:
$340.58
21% off
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Oils
- Neutralizes Chemical Type Hydrocarbons
- Absorbent Form Liquid
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Biorem-2000
- MFR # 8608-005
- Zoro # G4446797
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Details
Item | Liquid Oil Digester |
Container Type | Pail |
Primary Neutralizing Application | Oils |
Neutralizes Chemical Type | Hydrocarbons |
Absorbent Form | Liquid |
Product Type | Liquid Oil Digester |
Series | BioRem-2000 |
Description
Liquid Oil Digester, Product Type Liquid Oil Digester, Container Size 5 gal, Container Type Pail, Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, Z, 2-1/2in H, PK25 (RUM200-Z-YB)
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- HEXARMOR Knit Gloves, Black, Size 10 (1032-XL (10))
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- Biorem-2000 Spill Control Supplies