Shop All Chemical Neutralizers
Biorem-2000
Solidifier, Liquid, Drum Container, 55 gal.
Mfr # 8608-055
Zoro # G4446779
product price: $1,653.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Oils
- Neutralizes Chemical Type Hydrocarbons
- Absorbent Form Liquid
- Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biorem-2000
- MFR # 8608-055
- Zoro # G4446779
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 55 gal. |
Details
Item | Liquid Oil Digester |
Container Type | Drum |
Primary Neutralizing Application | Oils |
Neutralizes Chemical Type | Hydrocarbons |
Absorbent Form | Liquid |
Color | Amber |
Product Type | Liquid Oil Digester |
Series | BioRem-2000 |
Description
Liquid Oil Digester, Product Type Liquid Oil Digester, Container Size 55 gal, Container Type Drum, Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- OPEN ROAD Hi Vis Vest, Class 2, S/M, Lime (U6110G-S/M)
- MSA SAFETY Hose, 10049631 (10049631)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- Biorem-2000 Spill Control Supplies