Shop All Chemical Neutralizers
Biorem-2000
Oil and Water Separator Treatment, PK4
Mfr # 8888-001
Zoro # G4446830
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Oils
- Neutralizes Chemical Type Hydrocarbons
- Absorbent Form Liquid
- Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biorem-2000
- MFR # 8888-001
- Zoro # G4446830
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1 gal. |
Details
Item | Oil and Water Separator Treatment |
Container Type | Bottle |
Primary Neutralizing Application | Oils |
Neutralizes Chemical Type | Hydrocarbons |
Absorbent Form | Liquid |
Description
Oil and Water Separator Treatment, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-9)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1163-XL)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP801)
- Biorem-2000 Chemical Neutralizers