Shop All Chemical Neutralizers
Biorem-2000
Fuel Eliminator, 55 gal.
Mfr # 8808-055
Zoro # G1927812
product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Diesel, Gas, Kerosene
- Neutralizes Chemical Type Flammability of Gasoline/Diesel/Jet Fuel
- Absorbent Form Liquid
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biorem-2000
- MFR # 8808-055
- Zoro # G1927812
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 55 gal |
Details
Item | Fuel Eliminator |
Container Type | Drum |
Primary Neutralizing Application | Diesel, Gas, Kerosene |
Neutralizes Chemical Type | Flammability of Gasoline/Diesel/Jet Fuel |
Absorbent Form | Liquid |
Product Form | Liquid |
Volume Treated per Pkg | 110 gal |
Fluids Absorbed | Oil Only |
For Use On | Hard Surfaces, Soil, Water |
Activated Lifespan | 30 day |
Product Type | Liquid Fuel Eating Microbes |
Color | Clear |
Material | Enzymes, Microbes, Water |
Description
Fuel Eliminator, Product Form Liquid, Product Type Liquid Fuel Eating Microbes, Container Size 55 gal, Volume Treated per Pkg 110 gal, Activated Lifespan 30 day, Container Type Drum, For Use On Hard Surfaces, Soil, Water, Material Enzymes, Microbes, Water, Fluids Absorbed Oil Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, Gray/Blue, Large (Size 9), 1 Pair (11-501)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- SPILL-X Acid-Neutralizing Kit, 6PK (GEN528)
- Biorem-2000 Chemical Neutralizers