Shop All Chemical Neutralizers
Biorem-2000
Fuel Eliminator, 5 Gal.
Mfr # 3WMV1
Zoro # G4659234
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Fuels, Solvents
- Neutralizing Capacity 5 gal
- Neutralizes Chemical Type Flammability of Gasoline/Diesel/Jet Fuel
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biorem-2000
- MFR # 3WMV1
- Zoro # G4659234
- UPC # 637712880851
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Item | Fuel Eliminator |
Container Type | Pail |
Primary Neutralizing Application | Fuels, Solvents |
Neutralizing Capacity | 5 gal |
Neutralizes Chemical Type | Flammability of Gasoline/Diesel/Jet Fuel |
Absorbent Form | Liquid |
Volume Neutralized per Pkg. | 5 gal |
Material | Enzymes, Microbes, Water |
For Use On | Hard Surfaces, Soil, Water |
Volume Treated per Pkg | 10 gal |
Product Form | Liquid |
Product Type | Liquid Fuel Eating Microbes |
Activated Lifespan | 30 day |
Series | BioRem-2000 |
Color | Amber |
Fluids Absorbed | Oil Only |
Description
Fuel Eliminator, Product Form Liquid, Product Type Liquid Fuel Eating Microbes, Container Size 5 gal, Volume Treated per Pkg 10 gal, Activated Lifespan 30 day, Container Type Pail, For Use On Hard Surfaces, Soil, Water, Size 5 gal., Material Enzymes, Microbes, Water, Fluids Absorbed Oil Only, Series BioRem-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- Biorem-2000 Chemical Neutralizers