Shop All Chemical Neutralizers
Biorem-2000
Cleaner, 32 oz., PK12
Mfr # 8005-032
Zoro # G1925478
original price:
$63.87
14% off
new price: $54.79
/pk 12, $4.57/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Neutralizes Chemical Type Oils
- Absorbent Form Bottle
- Container Size 32 oz
- Fluids Absorbed Oil Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biorem-2000
- MFR # 8005-032
- Zoro # G1925478
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 32 oz |
Details
Item | Cleaner |
Container Type | Bottle |
Neutralizes Chemical Type | Oils |
Absorbent Form | Bottle |
Fluids Absorbed | Oil Only |
Product Type | Liquid Oil Eating Microbes |
For Use On | Hard Surfaces |
Product Form | Liquid |
Material | Enzymes, Microbes, Water |
Volume Treated per Pkg | 1 gal |
Activated Lifespan | 30 day |
Color | Clear |
Description
Cleaner, Product Form Liquid, Product Type Liquid Oil Eating Microbes, Container Size 32 oz, Volume Treated per Pkg 1 gal, Activated Lifespan 30 day, Container Type Bottle, For Use On Hard Surfaces, Material Enzymes, Microbes, Water, Fluids Absorbed Oil Only, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- Biorem-2000 Spill Control Supplies