Shop All Air Cleaner Filters
Biomax
HEPA Filtration System, 21x45x3
Mfr # T10850-69391-001
Zoro # G1952792
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 21x45x3
- MERV Less Than 5
- Nominal Height 21 in
- Nominal Width 45 in
- Nominal Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biomax
- MFR # T10850-69391-001
- Zoro # G1952792
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 21x45x3 |
Nominal Height | 21 in |
Nominal Width | 45 in |
Nominal Depth | 3 in |
Details
MERV | Less Than 5 |
Item | HEPA Filtration System |
Frame Included | No |
Includes Frame | No |
Description
HEPA Filtration System, Nominal Depth 3 in, Nominal Height 21 in, Nominal Width 45 in, Includes Frame No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- SPORLAN Catch-All 1/2In Odf Solder Filter Drier Air Conditioner Parts And Accessory (C-084-S)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- GLASFLOSS INDUSTRIES 16x16 SECONDARY FILTERS FOR 600 NEG AIR, PK 24 (PRPSP1616-5AA)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- Biomax Air Cleaner Filters