Shop All Lab Scoops, Scrapers, & Spatulas
Biologix Usa
Cell Lifter, Fixed Blade, 18cm Handle, 100/PK
Mfr # 162424
Zoro # G805299392
product price: $70.25
/pk 100, $0.70/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biologix Usa
- MFR # 162424
- Zoro # G805299392
- Country of Origin China
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 8 in |
Overall Width | 11 in |
Description
Cell Scrapers feature 1.8cm blades for precise cutting and scraping of cells.
Sterile Handle Length: 18cm Long Blade Length: 2.0cm Long Fixed Blade Non-pyrogenic Polyethylene Disposable Individually WrappedShipping Weight: 2 lbs
Shipping Dimensions: 11.00 x 4.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Sterile Handle Length: 18cm Long Blade Length: 2.0cm Long Fixed Blade Non-pyrogenic Polyethylene Disposable Individually WrappedShipping Weight: 2 lbs
Shipping Dimensions: 11.00 x 4.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- A2Z SCILAB Dbl Ended Ellipso Spoon Left & Right Angled Lab Spatula 7", 2 Pcs Set (A2Z-ZR126)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Blade, 0.6" Wide Blade, 8" Total Length (A2Z-ZR132)
- UNITED SCIENTIFIC Plastic Policeman / Spatula, 9.5", PK 12 (81411)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 9" Stainless Steel (A2Z-ZR099)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- Biologix Usa Lab Scoops, Scrapers, & Spatulas