Shop All Mini and Specialty Flashlights
This Product is Discontinued
Biolite
Teal Led Rechargeable Hands Free Light, Lithium-Ion, 135lm (Discontinued)
Mfr # PLB1003
Zoro # G6567878
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size 3.7V
- Number of Batteries 1
- Lumens 135
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biolite
- MFR # PLB1003
- Zoro # G6567878
- UPC # 853290004315
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 3.7V |
Length | 4.49 in |
Body Dia. | 2 in |
Manufacturers Warranty Length | 1 yr |
Description
Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable Yes, Lumens 135, Lumens Range 100 to 249, Maximum Lumens Output 135, Flashlight Battery Size 3.7V, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 5 hr, Body Color Teal, Flashlight Body Material Stainless Steel, Body Dia. 2 in, Length 4.49 in, Light Output Modes High/Medium/Low, Mounting Type Clip On, Batteries Included Yes, Safety Rating CE, Battery Burn Time 5/54 hr, Number of Batteries 1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.